Junction Box With Window, NEMA 4X, Screw Cover, 14 x 16 x 6", Polyester

Item #: 1099197

Cat #: VES-349543-01

UPC:

Documents & Guides
Junction Box With SW44 Series Window Kit, NEMA 4X, Screw Cover, 14 x 16 x 6 Inch, Fiberglass Reinforced Polyester Enclosure with Transparent Polycarbonate Window, Includes (2) Stainless Steel Corner Screws and Stainless Steel Hinge.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box With SW44 Series Window Kit, NEMA 4X, Screw Cover, 14 x 16 x 6 Inch, Fiberglass Reinforced Polyester Enclosure with Transparent Polycarbonate Window, Includes (2) Stainless Steel Corner Screws and Stainless Steel Hinge.
Enclosures constructed for either indoor or outdoor use to provide a degree of protection to personnel against access to hazardous parts; to provide a degree of protection of the equipment inside the enclosure against ingress of solid foreign objects (windblown dust); to provide a degree of protection with respect to harmful effects on the equipment due to the ingress of water (rain, sleet, snow, splashing water, and hose directed water that provides an additional level of protection against corrosion; and that will be undamaged by the external formation of ice on the enclosure.
Also known as: VES-349543-01

Specifications

Material: Polycarbonate, Polyester
Size: 14 x 16 x 6 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Polyester
IP/NEMA Rating: NEMA 4X
Size: 14 x 16 x 6 in

Customer Reviews

No reviews for this product
(0)