CD-3-C3-T PHUZION LED HIGH BAY(PHZ)PHZ 45000 LUMENS 4000K CC

Item #: 1099113
Cat #: PHZ-45L-4K-70CRI-48-P-G-M-PF-121-A-CD-3-C3-T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CD-3-C3-T PHUZION LED HIGH BAY(PHZ)PHZ 45000 LUMENS 4000K CCT 70 CRI 480VOLT PENDANDT GRAY SUPER DURABLE MEDIUM SAFETY HOOOKS 3/4IN MALE 3 FT CORD 3 FT SAFETY CHAIN TRIAL PHZ45L4K70CRI48PGMPF-121-ACD-3C-

Overview

CD-3-C3-T PHUZION LED HIGH BAY(PHZ)PHZ 45000 LUMENS 4000K CCT 70 CRI 480VOLT PENDANDT GRAY SUPER DURABLE MEDIUM SAFETY HOOOKS 3/4IN MALE 3 FT CORD 3 FT SAFETY CHAIN TRIAL PHZ45L4K70CRI48PGMPF-121-ACD-3C-
Also known as: PHZ-45L-4K-70CRI-48-P-G-M-PF-121-A-CD-3-C3-T

Specifications

Volts AC: 480
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Mounting: Pendant
Light Technology: LED
Lumens: 45000
Volts AC: 480
Color Rendering Index (CRI): 70
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Pendant
Lumens: 45000

Customer Reviews

No reviews for this product
(0)