ALW XHHW350STRPUR5000RL WIRE

Item #: 1099078

Cat #: XHHW350STRPUR5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW350STRPUR5000RL WIRE XHHW-350-PUR-STR-AL-5000R

Overview

ALW XHHW350STRPUR5000RL WIRE XHHW-350-PUR-STR-AL-5000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW350STRPUR5000RL

Specifications

Color: Purple
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Purple
Volts AC: 600
Gauge: 350
Jacket: XLPE
Package Type: Reel
Length: 5000 ft
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)