ComLine Vertical Mount Cabinet XR20 HX, 23.23x12.68x0.35, Lt Gray, Aluminum

Item #: 1098918

Cat #: EGVM1

UPC: 783510211547

Documents & Guides
ComLine Cabinets protect vertically mounted 19in rack equipment in telecommunications applications. This ComLine Vertical Mount Cabinet XR20 HX, EGVM1 item measures 23.23x12.68x0.35in. with a material of Aluminum colored Lt Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

ComLine Cabinets protect vertically mounted 19in rack equipment in telecommunications applications. This ComLine Vertical Mount Cabinet XR20 HX, EGVM1 item measures 23.23x12.68x0.35in. with a material of Aluminum colored Lt Gray.
ComLine Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-inch rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it very wind resistant.
Also known as: 783510211547, EGVM1

Specifications

Material: Aluminum
Depth: 0.350 in
Width: 12.680 in
Height: 23.230 in
Material: Aluminum
Width: 12.680 in
Depth: 0.350 in
Height: 23.230 in

Customer Reviews

No reviews for this product
(0)