![Enclosure, Comline VM Series, Hinge Cover, NEMA 4X, 13.780 x 23.620 x 14.760", Aluminum Enclosure, Comline VM Series, Hinge Cover, NEMA 4X, 13.780 x 23.620 x 14.760", Aluminum](https://rexel-cdn.com/products/ecl603537vp-2.jpg?i=97AAEF8E-CD34-4406-A25C-DE3A465D503B&f=420)
Enclosure, Comline VM Series, Hinge Cover, NEMA 4X, 13.780 x 23.620 x 14.760", Aluminum
Item #: 1098917
Cat #: ECL603537VP
UPC: 783510211530
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Comline Vertical Mount Series, Hinge Cover, NEMA 4X, 13.780 x 23.620 x 14.760 Inch, Aluminum With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Comline Vertical Mount Series, Hinge Cover, NEMA 4X, 13.780 x 23.620 x 14.760 Inch, Aluminum With Gray Powder Coat Finish
ComLine Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-inch rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it very wind resistant.
Also known as: 783510211530, ECL603537VP
Specifications
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Color: | Gray |
Mounting: | Wall |
Height: | 23.620 in |
Width: | 13.780 in |
Material: | Aluminum |
Finish: | Powder Coated, Painted |
Knockouts: | No |
Depth: | 14.760 in |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Mounting: | Wall |
Width: | 13.780 in |
Finish: | Powder Coated, Painted |
Depth: | 14.760 in |
Color: | Gray |
Height: | 23.620 in |
Material: | Aluminum |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)