Freestanding Enclosure, NEMA 4X

Item #: 1098848

Cat #: 907220-4XSFSD3PT

UPC: 782051893304

Sign In or Register to view pricing and more.
Documents & Guides
Freestanding Enclosure, NEMA 4X, 90 x 72 x 20 Inch, 3-Point Lock, Stainless Steel

Overview

Freestanding Enclosure, NEMA 4X, 90 x 72 x 20 Inch, 3-Point Lock, Stainless Steel
Also known as: 782051893304, 907220-4XSFSD3PT

Specifications

Depth: 20 in
Width: 72 in
Material: Stainless Steel
Height: 90 in
Depth: 20 in
Material: Stainless Steel
Width: 72 in
Height: 90 in

Customer Reviews

No reviews for this product
(0)