24-Hour Time Switch

Item #: 109876

Cat #: 401A

UPC: 786261160010

Sign In or Register to view pricing and more.
Documents & Guides
24-Hour Mechanical Timer, Polarized Plug & Outlet, 125V, 15A, 1250W, 1/3HP, Color: White.

Overview

24-Hour Mechanical Timer, Polarized Plug & Outlet, 125V, 15A, 1250W, 1/3HP, Color: White.
Automatically turn ON/OFF items in the home. Control lamps, radios, televisions, appliances. Give the home a “lived in” look while away. Save energy and provide security.
Also known as: 786261160010, 401A

Specifications

Type: Mechanical, Plug In, In-Wall
Range: 24 hr
Volts AC: 120
Amps: 15
Color: White
Wattage: 1250
Type: Mechanical, Plug In, In-Wall
Volts AC: 120
Color: White
Range: 24 hr
Amps: 15
Wattage: 1250

Customer Reviews

No reviews for this product
(0)