Power Supply, Desktop Mount, 120VAC, 15VDC, 1.45A

Item #: 109873

Cat #: F7715

UPC: 871744100734

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Desktop Mount, 120VAC, 15VDC, 1.45APower Supply, Desktop Mount, 120 Volt AC Primary, 15 Volt DC Secondary, 1.45 Amp

Overview

Power Supply, Desktop Mount, 120VAC, 15VDC, 1.45APower Supply, Desktop Mount, 120 Volt AC Primary, 15 Volt DC Secondary, 1.45 Amp
Also known as: 871744100734, F7715

Specifications

Volts AC: 120
Type: Power Supply
Phase: 1
Amps: 1.450
Volts AC: 120
Phase: 1
Type: Power Supply
Amps: 1.450

Customer Reviews

No reviews for this product
(0)