1-Light Mini-Pendant, 60W, A19, 120V, Brushed Nickel Finish

Item #: 1098693

Cat #: 6114501-962

UPC: 785652003431

Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Clear Seeded Glass, Safety Listed for Dry Location

Overview

One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Clear Seeded Glass, Safety Listed for Dry Location
Also known as: 785652003431, 6114501-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Diameter: 5 3/8 in
Wattage: 60
Material: Steel
Type: Mini Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Type: Mini Pendant
Volts AC: 120
Diameter: 5 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)