16.5W BR40 LED Lamp, 40K

Item #: 1098667

Cat #: S9640

UPC: 045923096402

Documents & Guides
16.5 Watt; LED BR40; 4000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

16.5 Watt; LED BR40; 4000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Also known as: 045923096402, S9640

Specifications

Wattage: 16.500
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 1200
Angle: 103°
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Lumens: 1200
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Angle: 103°

Customer Reviews

No reviews for this product
(0)