Dimmer Switch, 4-Way, 15A, Midnight

Item #: 109858

Cat #: SC-4PS-MN

UPC: 027557475686

Documents & Guides
General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Midnight
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Midnight
Claro Switch, Satin Finish, 4-way, 120V/15A in midnight
Also known as: 027557475686, SC-4PS-MN

Specifications

Color: Midnight
Poles: 1
Amps: 15
Mounting: Screwless
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Color: Midnight
Amps: 15
Family / Style: Diva
Light Technology: Halogen
Poles: 1
Mounting: Screwless
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)