Tamper Resistant Receptacle, Taupe

Item #: 1098283

Cat #: NTR-15-HDTR-TP

UPC: 027557780292

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Taupe

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Taupe
Half tamper resistant receptacle (Gloss), 15A/125V in taupe
Also known as: 027557780292, NTR-15-HDTR-TP

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Taupe
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Mounting: Input
Color: Taupe
Volts AC: 125

Customer Reviews

No reviews for this product
(0)