Duplex Receptacle, Tamper Resistant, 20A, Taupe

Item #: 1098279

Cat #: NTR-20-TR-TP

UPC: 027557619165

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Taupe

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Taupe
Duplex 20 A receptacle, tamper resistant, 125V/20A in taupe
Also known as: 027557619165, NTR-20-TR-TP

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: Taupe
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Volts AC: 125
Color: Taupe
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)