5-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish
Item #:
1098248
Cat #:
3114505-962
UPC:
785652003387
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Clear Seeded Glass, Safety Listed for Dry Location
Overview
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Clear Seeded Glass, Safety Listed for Dry Location
Also known as: 785652003387, 3114505-962
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Brushed Nickel |
Type: | 5-Light, Chandelier |
Diameter: | 23 7/8 in |
Wattage: | 60 |
Material: | Steel |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Diameter: | 23 7/8 in |
Material: | Steel |
Volts AC: | 120 |
Type: | 5-Light, Chandelier |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)