Adjustable New Work Outlet Box, 1 Gang, PVC, Blue

Item #: 1098008

Cat #: B121ADJ-40R

UPC: 034481013969

Documents & Guides
Adjustable New Work Outlet Box With Adjustable Bracket for Mounting, 1 Gang, 21 Cubic Inches, 3.65 Inch Length, 2.25 Inch Width, 3.32 Inch Depth, PVC, Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Adjustable New Work Outlet Box With Adjustable Bracket for Mounting, 1 Gang, 21 Cubic Inches, 3.65 Inch Length, 2.25 Inch Width, 3.32 Inch Depth, PVC, Blue
Carlon's patented design allows for adjustment from 0 inch to 1-3/4 inch after installation.
Also known as: 034481013969, B121ADJ-40R

Specifications

Width: 2.250 in
Color: Blue
Gangs: 1
Material: PVC
Width: 2.250 in
Gangs: 1
Color: Blue
Material: PVC

Customer Reviews

No reviews for this product
(0)