D23/D26 TYPE M RELAYS&ACC B/G

Item #: 109781

Cat #: D26MR20A

UPC: 782113180267

Sign In or Register to view pricing and more.
Documents & Guides
Eaton D26 Series AC Relay, Two-pole, 120V/60 Hz-110V coil voltage, 50 Hz, 2NO contact configuration, 0 blank cavities

Overview

Eaton D26 Series AC Relay, Two-pole, 120V/60 Hz-110V coil voltage, 50 Hz, 2NO contact configuration, 0 blank cavities
NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 782113180267, D26MR20A

Specifications

Volts AC Control: 120
Type: Machine Tool, Relay, 2NO
Poles: 2
Amps: 10
Mounting: Surface
Volts AC Control: 120
Poles: 2
Mounting: Surface
Type: Machine Tool, Relay, 2NO
Amps: 10

Customer Reviews

No reviews for this product
(0)