Transformer, Snap-Together, 200VA, 460-120VAC, Standard Capacity

Item #: 1097789

Cat #: 1497-BD200

UPC: 889508053905

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Snap-Together, 200 VA, 460 Primary - 120 Volt AC Secondary, Standard Capacity

Overview

Transformer, Snap-Together, 200 VA, 460 Primary - 120 Volt AC Secondary, Standard Capacity
Also known as: 889508053905, 1497-BD200

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 200
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)