This product has been discontinued.
LED Linear High Bay, 165W, 120-277V, 5000K, Wide, White
Item #: 1097610
Cat #: LNHIBA1A/165UNVD850/W/WH
UPC: 046135748301
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 165W, 18100 Lumen, 120-277 Volt, 5000K, Wide Distribution, White, 0-10V Dimming
Overview
LED Linear High Bay, 165W, 18100 Lumen, 120-277 Volt, 5000K, Wide Distribution, White, 0-10V Dimming
Also known as: 046135748301, LNHIBA1A/165UNVD850/W/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Wattage: | 165 |
Type: | Linear High Bay |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 18100 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 165 |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Type: | Linear High Bay |
Light Technology: | LED |
Lumens: | 18100 |
Customer Reviews
No reviews for this product
(0)