39W T5 Fluorescent Lamp, 30K

Item #: 1097570

Cat #: S8140

UPC: 045923081408

Sign In or Register to view pricing and more.
39 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

39 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081408, S8140

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Lumens: 3500
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Lumens: 3500
Color Rendering Index (CRI): 85
Dimmable: No
Wattage: 39
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)