DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m

Item #: 109740

Cat #: XBANS3575P

UPC: 782116925803

Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Material: Steel. Length: 2 Meter. H x W: 7.5mm x 35mm. (Only sold in carton quantity of 25)
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Material: Steel. Length: 2 Meter. H x W: 7.5mm x 35mm. (Only sold in carton quantity of 25)
Also known as: 782116925803, XBANS3575P

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 7.500 mm

Customer Reviews

No reviews for this product
(0)