Transformer, 250VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 109735

Cat #: T181064

UPC: 047503085516

Documents & Guides
250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
With nearly two-thirds of all electrical loads being A.C. motor loads, maintenance of the proper voltage to that motor is very important. If the supply line voltage is not maintained, motor winding current is increased causing reduced motor torque andescalating motor temperature, all of which results in the rapid loss of insulation life expectancy. Anytime you have a lower than standard voltage, equipment damage and failure can result. Buck-boost transformers are an economical way to correct this potentially very serious problem. Anytime a line voltage change in the 5-20% range is required, a buck-boost transformer should be considered as your first line of defense.
Also known as: 047503085516, T181064

Specifications

Volt Amps: 250
Phase: 1
Type: Transformer, Buck/Boost
Primary Voltage: 240/480
Volt Amps: 250
Type: Transformer, Buck/Boost
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)