Marker Cards, Blank, Snap-In, Linked, Terminals, 6mm x 8mm

Item #: 1097255

Cat #: 1492-MT6X8

UPC: 889508254418

Documents & Guides
Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 6 mm x 8 mm, 600 per Roll
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 6 mm x 8 mm, 600 per Roll
Also known as: 889508254418, 1492-MT6X8

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Roll, Terminal Markers
Size: 6 mm x 8 mm
Mounting: Snap In
Type: Roll, Terminal Markers
Family / Style: 1492
Size: 6 mm x 8 mm

Customer Reviews

No reviews for this product
(0)