5" PVC 90° Elbow, 48" Radius, DB-60, Gray

Item #: 1097120

Cat #: PF9HP

UPC: 034481049708

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-60, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-60, Gray
Also known as: 034481049708, PF9HP

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Type: DB-60
Color: Gray
Material: PVC
Sweep Radius: 48 in
Diameter: 5 in
Angle: 90°
Type: DB-60

Customer Reviews

No reviews for this product
(0)