Laguna 3 Light Vanity, Brushed Nickel

Item #: 1097102

Cat #: 60-5823

UPC: 045923658235

Sign In or Register to view pricing and more.
Documents & Guides
Laguna - 3 Light Vanity with White Glass - Brushed Nickel Finish

Overview

Laguna - 3 Light Vanity with White Glass - Brushed Nickel Finish
Nuvo's Laguna 3 light vanity fixture is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this brushed Nickel vanity fixture. Three A19 bulbs are featured inside the white Glass of this stylish vanity fixture that can be installed either up or down. Contemporary and versatile, Laguna adds style to any home decor.
Also known as: 045923658235, 60-5823

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)