![LED Round Flush Mount, 15", 21 Watt, 1700 Lumen, 4000K, 120V LED Round Flush Mount, 15", 21 Watt, 1700 Lumen, 4000K, 120V](https://rexel-cdn.com/products/fm15wr40rc.jpg?i=D16AFB50-9F74-4498-9808-E1E0A7BEDF5E&f=420)
LED Round Flush Mount, 15", 21 Watt, 1700 Lumen, 4000K, 120V
Item #: 1096851
Cat #: FM15WR40R
UPC: 080083760466
Sign In or Register to view pricing and more.
Documents & Guides
LED Round Flush Mount, 15 Inch Diameter, 21 Watt, 1700 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable
Overview
LED Round Flush Mount, 15 Inch Diameter, 21 Watt, 1700 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications.
Also known as: 080083760466, FM15WR40R
Specifications
Mounting: | Flush |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1700 |
Volts AC: | 120 |
Wattage: | 13.500 |
Diameter: | 15 in |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Flush |
Lumens: | 1700 |
Wattage: | 13.500 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Diameter: | 15 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)