Glass Cloth Tape, 2" x 60 Yds

Item #: 1096608

Cat #: 361-2X60YD-6ROLLS

UPC: 051138946500

Sign In or Register to view pricing and more.
Documents & Guides
Glass Cloth Tape, 2 Inch x 60 Yard, Pack of 6 Rolls

Overview

Glass Cloth Tape, 2 Inch x 60 Yard, Pack of 6 Rolls
Also known as: 051138946500, 361-2X60YD-6ROLLS

Specifications

Width: 2 in
Length: 60 yd
Material: Fiber
Color: White
Family / Style: 361 Series
Width: 2 in
Material: Fiber
Family / Style: 361 Series
Length: 60 yd
Color: White

Customer Reviews

No reviews for this product
(0)