Terminal Block, End Anchor, 6mm Width, Dark Beige, Snap-on

Item #: 109657

Cat #: 9540000000

UPC: 008190956268

Documents & Guides
Terminal Block, End Anchor, 6 mm Width, Dark Beige, Snap-on
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, End Anchor, 6 mm Width, Dark Beige, Snap-on
Also known as: 008190956268, 9540000000

Specifications

Type: Terminal Block, End Anchor
Width: 6 mm
Mounting: DIN Rail
Color: Dark Beige
Type: Terminal Block, End Anchor
Mounting: DIN Rail
Width: 6 mm
Color: Dark Beige

Customer Reviews

No reviews for this product
(0)