This product has been discontinued.
![General Purpose Switch, Claro Series, Greenbriar General Purpose Switch, Claro Series, Greenbriar](https://rexel-cdn.com/products/image.jpg?i=FE967717-98A4-4B0F-927A-F4DF27451AD3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Greenbriar.
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Greenbriar.
Claro Switch, Satin Finish, Single-pole, 277V/15A in greenbriar, Magnetic LowVoltage Lighting
Also known as: SC-1PS-GB
Specifications
Type: | Grounding, Locator Light, Residential Grade, Rocker Switch, Decora |
Mounting: | Device |
Color: | Greenbriar |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | Grounding, Locator Light, Residential Grade, Rocker Switch, Decora |
Color: | Greenbriar |
Poles: | 1 |
Mounting: | Device |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)