LENSED LED TROFFER, FOUR LAMPS, NOMINAL 7200 LUMENS

Item #: 1096400

Cat #: 2GTL472LEZ1LP850

UPC: 888791710922

Sign In or Register to view pricing and more.
Documents & Guides
LENSED LED TROFFER, FOUR LAMPS, NOMINAL 7200 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 5000K

Overview

LENSED LED TROFFER, FOUR LAMPS, NOMINAL 7200 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 5000K
Also known as: 888791710922, 2GTL472LEZ1LP850

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)