Baseboard Heater, 120", 240/208V, Iv

Item #: 109626

Cat #: H2925120S

UPC: 686334103220

Sign In or Register to view pricing and more.
Documents & Guides
Baseboard Heater, Convection, 120 Inch, 2500/1875 Watt, 240/208 Volt, Ivory

Overview

Baseboard Heater, Convection, 120 Inch, 2500/1875 Watt, 240/208 Volt, Ivory
Also known as: 686334103220, H2925120S

Specifications

Wattage: 1875, 2500
Length: 120 in
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Color: Ivory
Mounting: Wall
Length: 120 in
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)