1 PAIR 18 GAUGE PLENUM

Item #: 109624

Cat #: 60980B

UPC:

Documents & Guides
WPW 60980B 1 PAIR 18 GAUGE PLENUM
Sign In or Register to view pricing and more.

No associated products found.

Overview

WPW 60980B 1 PAIR 18 GAUGE PLENUM
Also known as: 60980B

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18 AWG
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)