This product has been discontinued.
LED Wallpack, 50W, 120-277V, 5000K, Non-Cutoff, Bronze
Item #: 1096192
Cat #: WALPAK2N/050UNV750/NC/BZ
UPC: 046135744860
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 50W, 120-277V, 5000K, 70 CRI, Non-Cutoff Distribution, Bronze * Sylvania Part # 74486*
Overview
LED Wallpack, 50W, 120-277V, 5000K, 70 CRI, Non-Cutoff Distribution, Bronze * Sylvania Part # 74486*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135744860, WALPAK2N/050UNV750/NC/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 13.4 in |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 50 |
Light Technology: | LED |
Length: | 13.4 in |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)