LED High Bay, 134W, 40K, 120-277V

Item #: 1096164
Cat #: VHBLED-LD1-18-W-UNV-L840-CD1-U
UPC: 080083785919
Sign In or Register to view pricing and more.
Documents & Guides
Value LED High Bay, 18K Lumen, Wide Distribution, 120-277V, 4000K, Dimmable

Overview

Value LED High Bay, 18K Lumen, Wide Distribution, 120-277V, 4000K, Dimmable
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. The proprietary discrete, lowbrightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.
Also known as: 080083785919, VHBLED-LD1-18-W-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 18000
Wattage: 134
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 134
Dimmable: Yes
Lumens: 18000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)