This product has been discontinued.
4' 15.5W T8 LED Lamp, 41K
Item #: 1096118
Cat #: LED15T8/L48/DIM/841/SUB/G7
UPC: 046135753411
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumen: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts Sylvania Part # 75341
Overview
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumen: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts Sylvania Part # 75341
Also known as: 046135753411, LED15T8/L48/DIM/841/SUB/G7
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 2200 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Family / Style: | SubstiTUBE |
Volts AC: | 120 |
Shape: | T8 (Tubular) |
Material: | Glass |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)