Astronomic 7 Day Digital Timer, 2 Channel, 20A, 120-277V

Item #: 1096104

Cat #: DWZ200B

UPC: 786261820983

Documents & Guides
Time Switch, 365 Day, Astronomic, SPDT, 2 Channel, NEMA 3R, 20 Amp, 120-277 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Time Switch, 365 Day, Astronomic, SPDT, 2 Channel, NEMA 3R, 20 Amp, 120-277 Volt AC
Also known as: 786261820983, DWZ200B

Specifications

Type: Astronomic, SPDT
Volts AC: 120, 277
Amps: 20
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, SPDT
Amps: 20
Range: 7 - 365 Day
Volts AC: 120, 277
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)