MOUNTING FRAME FOR 2X4FT LED PANELS

Item #: 1096071

Cat #: F-L2X4-FRAME

UPC: 751338000575

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MOUNTING FRAME FOR 2X4FT LED PANELS

Overview

MOUNTING FRAME FOR 2X4FT LED PANELS
Also known as: 751338000575, F-L2X4-FRAME

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Width: 24 in, 2 ft
Light Technology: LED
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)