NEMA 1, Enclosure Kit for MMX Series, Frame Size MI-2

Item #: 1096039

Cat #: MMX-IP21-FS2

UPC: 786685398013

Sign In or Register to view pricing and more.
NEMA 1, Enclosure Kit for MMX Series, Frame Size MI-2. Housing Accessories (90 x 195 x 102) for Degree of Protection IP21/NEMA 1.

Overview

NEMA 1, Enclosure Kit for MMX Series, Frame Size MI-2. Housing Accessories (90 x 195 x 102) for Degree of Protection IP21/NEMA 1.
Eaton’s M-Max™ Series Sensorless Vector Adjustable Frequency AC Drives are the next generation of drives specifically engineered for today’s machinery applications. These microprocessor-based drives have standard features that can be programmed to tailor the drive’s performance to suit a wide variety of application requirements. The M-Max product line uses a 32-bit microprocessor and insulated gate bipolar transistors (IGBTs) that provide quiet motor operation, high motor efficiency, and smooth lowspeed performance. The size and simplicity of the M-Max make it ideal for hassle-free installation. Models rated at 575 volts, three-phase, 50/60 Hz are available in sizes ranging from 1 to 7-1/2 hp. Models rated at 480 volts, three-phase, 50/60 Hz are available in sizes ranging from 1/2 to 25 hp. Models rated at 240 volts, single- or three-phase, 50/60 Hz are available in sizes ranging from 1/4 to 15 hp. Models rated at 115 volts, single-phase, 50/60 Hz are available in the 1/4 to 1-1/2 hp size range.
Also known as: 786685398013, MMX-IP21-FS2, dealer

Specifications

IP/NEMA Rating: NEMA 1
Type: Enclosure Kit
IP/NEMA Rating: NEMA 1
Type: Enclosure Kit

Customer Reviews

No reviews for this product
(0)