Duplex Receptacle Wallplate, 3-Gang, Thermoset, Brown

Item #: 10960

Cat #: 85030

UPC: 078477779378

Documents & Guides
3-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Brown
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Brown
3-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Brown
Also known as: 078477779378, 85030

Specifications

Color: Brown
Gangs: 3
Mounting: Device
Size: Standard
Material: Plastic
Type: Standard, Duplex
Color: Brown
Mounting: Device
Material: Plastic
Gangs: 3
Size: Standard
Type: Standard, Duplex

Customer Reviews

No reviews for this product
(0)