Semi-Flush Fixture, 3-Light, 100W, 120V, Brushed Nickel

Item #: 1095924

Cat #: 4669BN

UPC: 640665466904

Sign In or Register to view pricing and more.
Documents & Guides
Large Semi-Flush Foyer Fixture, 3-Light, 100 Watt, 120 Volt, Medium Base, Brushed Nickel Finish, Etched Opal Glass

Overview

Large Semi-Flush Foyer Fixture, 3-Light, 100 Watt, 120 Volt, Medium Base, Brushed Nickel Finish, Etched Opal Glass
Also known as: 640665466904, 4669BN

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Volts AC: 120
Type: Ceiling Fixture
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)