![300W, 120V, Incandescent, PS30 Bulb, Medium Base, Clear 300W, 120V, Incandescent, PS30 Bulb, Medium Base, Clear](https://rexel-cdn.com/products/product.jpg?i=D444F051-D8D9-47A6-9339-A907829092FC&f=420)
300W, 120V, Incandescent, PS30 Bulb, Medium Base, Clear
Item #: 109592
Cat #: 300M/CL/RP-120V
UPC: 046135157400
Sign In or Register to view pricing and more.
Documents & Guides
300 Watt, 120 Volt, Incandescent, PS30 Bulb Shape, Clear Finish, Medium Aluminum Base, Retail Pack, Standard Case Qty: 12 *Sylvania Part # 15740*
Overview
300 Watt, 120 Volt, Incandescent, PS30 Bulb Shape, Clear Finish, Medium Aluminum Base, Retail Pack, Standard Case Qty: 12 *Sylvania Part # 15740*
Also known as: 046135157400, 300M/CL/RP-120V
Specifications
Base: | Medium Screw (E26) |
Shape: | PS30 (Pear Straight) |
Lumens: | 5870 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 5870 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 300 |
Shape: | PS30 (Pear Straight) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)