Metal Content Tie, 30lb, 6", Blue

Item #: 1095919

Cat #: 111-00829

UPC: 089306288466

Sign In or Register to view pricing and more.
Documents & Guides
Metal Content Tie, 6 Inch, 30 Pound Tensile Strength, PA66MP, Blue, QTY 100

Overview

Metal Content Tie, 6 Inch, 30 Pound Tensile Strength, PA66MP, Blue, QTY 100
HellermannTyton's Metal Content Tie is specifically designed for the food, beverage and pharmaceutical processing industries to meet the safety standards set by the Hazardous Analysis of Critical Control Point (HACCP). The tie has metal content dispersed throughout the head and strap allowing any part of the tie to be identified by metal detectors or X-ray inspections, reducing the risk of contamination.
Also known as: 089306288466, 111-00829, Solar Tie

Specifications

Color: Blue
Length: 6 in
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Package Type: Bag
Color: Blue
Width: 0.140 in
Material: Nylon
Length: 6 in
Weight Capacity: 30 lbs
Package Type: Bag

Customer Reviews

No reviews for this product
(0)