MILW 49-57-8329 1 3/4 QUICK

Item #: 1095874

Cat #: 49-57-8329

UPC: 045242205745

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Cutter; Hole Saw; Hole Diameter: 1-3/4 In; Cutting Size: 3/16 In Depth

Overview

Milwaukee; Cutter; Hole Saw; Hole Diameter: 1-3/4 In; Cutting Size: 3/16 In Depth
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4 in. diameter.
Also known as: 045242205745, 49-57-8329

Specifications

Type: Hole Saw
Material: Stainless Steel
Type: Hole Saw
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)