Screw-Cover Enclosure, Type 4X, 48x48x12

Item #: 1095867

Cat #: ASE48X48X12SSNK

UPC: 783510305826

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover Enclosure, NEMA 4X, Dimensions: 48' x 48" x 12"

Overview

Screw-Cover Enclosure, NEMA 4X, Dimensions: 48' x 48" x 12"
Also known as: 783510305826, ASE48X48X12SSNK

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)