Areamaster 2 HL LED Series Area Light, 50K

Item #: 1095772

Cat #: AMLHL1CG6BH

UPC: 781381603454

Documents & Guides
Areamaster 2 HL LED Series Area Light, 347-480 Vac 50/60 Hz, 24000 Lumens, Color Temperature: 5000K, Clear Glass, 7" x 7" (Non-Optic)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Areamaster 2 HL LED Series Area Light, 347-480 Vac 50/60 Hz, 24000 Lumens, Color Temperature: 5000K, Clear Glass, 7" x 7" (Non-Optic)
The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for NEC/CEC Class I, Division 2 and Class II hazardous locations, marine and wet locations, as well as ATEX/IECEx Zones 2, 21 and 22.
Also known as: 781381603454, AMLHL1CG6BH

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 180
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 24000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)