This product has been discontinued.

Modular Tap Splice Kit, 2 AWG - 1000 MCM, 5 -25 kV, 600A
Item #: 109574
Cat #: 5815-S
UPC: 054007042303
Modular Tap Splice Kit, Conductor Range: 2 AWG - 750 MCM (Copper); Conductor Range: 2 AWG - 1000 MCM (Aluminum), 5 -25 kV, 600 Amp, Each Kit Contains: 2 Tee-Modules, 1 Connecting Plug, 2 Dead-End Plugs, 2 Connecting Stud, 1 Instruction Booklet and Silicone Lubricant, Required: (1) Cable Adapter Kit.
Sign In or Register to view pricing and more.
Overview
Modular Tap Splice Kit, Conductor Range: 2 AWG - 750 MCM (Copper); Conductor Range: 2 AWG - 1000 MCM (Aluminum), 5 -25 kV, 600 Amp, Each Kit Contains: 2 Tee-Modules, 1 Connecting Plug, 2 Dead-End Plugs, 2 Connecting Stud, 1 Instruction Booklet and Silicone Lubricant, Required: (1) Cable Adapter Kit.
3M™ Heat Shrink Tubing is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Also known as: 054007042303, 5815-S, T-Mods
Specifications
Volt Amps: | 25kVA, 5kVA |
Allowable Gauge Range: | 750 |
Volt Amps: | 25kVA, 5kVA |
Allowable Gauge Range: | 750 |
Customer Reviews
No reviews for this product
(0)