Pilot Light, 30mm,LED, Blue Domed Lens, 120V AC/DC, Full Voltage

Item #: 1095654

Cat #: 9001SKP38LLL9

UPC: 785901668497

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, LED, Blue Domed Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, LED, Blue Domed Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13
This Harmony 9001SK, blue pilot light with integral LED and plastic dome is supplied with 110V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901668497, 9001SKP38LLL9

Specifications

Mounting: Panel
Volts DC: 120
Color: Blue
Size: 30 mm
Volts AC: 120
Standards: California Proposition 65
Mounting: Panel
Color: Blue
Volts AC: 120
Volts DC: 120
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)