This product has been discontinued.
![Switch, 3-Way, Satin Color, 15A Switch, 3-Way, Satin Color, 15A](https://rexel-cdn.com/products/lutsc3psgb.jpg?i=B174A328-FEF3-41C7-8E3F-B9EA8843EE44&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Greenbriar
Overview
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Greenbriar
Claro Switch, Satin Finish, 3-way, 120V/15A in greenbriar, Magnetic Low Voltage Lighting
Also known as: SC-3PS-GB
Specifications
Type: | 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decora |
Mounting: | Device |
Color: | Greenbriar |
Volts AC: | 120, 277 |
Amps: | 15 |
Family / Style: | Diva |
Type: | 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decora |
Color: | Greenbriar |
Amps: | 15 |
Mounting: | Device |
Volts AC: | 120, 277 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)