Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 1

Item #: 109560

Cat #: DT364FGK

UPC: 782113614045

Sign In or Register to view pricing and more.
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113614045, DT364FGK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)