This product may not be available in all locations.
![](https://img.youtube.com/vi/-DDjTjcaPL8/0.jpg)
![Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 1 Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 1](https://rexel-cdn.com/products/image.jpg?i=EA8D2AF9-EE69-417D-B953-B8F19CD97686&f=420)
Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 1
Item #: 109560
Cat #: DT364FGK
UPC: 782113614045
Documents & Guides
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Sign In or Register to view pricing and more.
No associated products found.
Overview
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113614045, DT364FGK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)