This product may not be available in all locations.
![Photoelectric, Mounting Bracket, 18mm Clamp Style, Valox Photoelectric, Mounting Bracket, 18mm Clamp Style, Valox](https://rexel-cdn.com/products/image.jpg?i=C57E1D71-3D6E-426B-8DBB-C88A544B410F&f=420)
Photoelectric, Mounting Bracket, 18mm Clamp Style, Valox
Item #:
10955
Cat #:
871A-BP18
UPC:
662468075084
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 18mm Clamp Style, Valox
Overview
Photoelectric, Mounting Bracket, 18mm Clamp Style, Valox
Also known as: 662468075084, 871A-BP18
Specifications
Material: | Valox |
Diameter: | 18 mm |
Type: | Mounting Bracket, Photoelectric |
Material: | Valox |
Type: | Mounting Bracket, Photoelectric |
Diameter: | 18 mm |
Customer Reviews
No reviews for this product
(0)